Shop All Barbed Tube Fittings
Zurn
Adapter, Brass, 2-1/4", PK10
Mfr # QE700GX
Zoro # G407197102
product price: $148.99
/pk 10, $14.90/ea
Sold in multiples of 10 for $1,489.90
Free Shipping & Returns
$1,489.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Potable Water
- Maximum Operating Temperature 200 Degrees F
- Compatible Tube Material Polyethylene
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QE700GX
- Zoro # G407197102
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 51/64 in |
Fitting Side B Pipe Size | 1 in |
Overall Length | 2 1/4 in |
Fitting Pipe Size | 1 in |
For Tube Inside Diameter | 4/5 |
Details
Item | Adapter |
Specific Fitting Shape | Straight Adapter |
Application | Potable Water |
Maximum Operating Temperature | 200 Degrees F |
Compatible Tube Material | Polyethylene |
Fitting Material | Brass |
Standards | ASTM F1960, CSA B137.5, NSF/ANSI Standard 372 (Low Lead), NSF/ANSI Standard 61 |
Material Grade | C69300 |
Minimum Operating Temperature | 73 Degrees F |
Barb Style | Standard |
Maximum Operating Pressure | 160 psi |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | FTG |
Fitting Shape | Adapter |
End Connection Type | Barbed, Fitting |
For Tube ID | 4/5 in |
Description
Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FTG, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 51/64 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 2 1/4 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI Standard 372 (Low Lead), NSF/ANSI Standard 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (467-020)
- BOSHART Insert Adapter Steel Mip 3/4 (UNLMAS-075)
- LEGEND VALVE 3/4" T-537L BALL HB W/LONG HDL (107-163)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 10 (4381011670)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-12HDPE)
- Zurn Tube Fittings