Shop All Barbed Tube Fittings
Zurn
Adapter, Brass, 1-5/8", PK25
Mfr # QEUFC44GX
Zoro # G706135027
product price: $287.99
/pk 25, $11.52/ea
Sold in multiples of 25 for $7,199.75
Free Shipping & Returns
$7,199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Maximum Operating Pressure 160 psi
- Fitting Side B Pipe Size 3/4 in
- Compatible Tube Material Polyethylene
- Material Grade C69300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QEUFC44GX
- Zoro # G706135027
- Country of Origin China
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3/4 in |
Thread Size B | 3/4 |
Hex Size | 1 3/16 in |
Fitting Side A Tube Inner Diameter | 19/32 in |
Overall Length | 1 5/8 in |
Fitting Pipe Size | 3/4 in |
For Tube Inside Diameter | 3/5 in |
Details
Item | Adapter |
Specific Fitting Shape | Straight Adapter |
Maximum Operating Pressure | 160 psi |
Compatible Tube Material | Polyethylene |
Material Grade | C69300 |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | 73 Degrees F |
Application | Potable Water |
Fitting Side B Connection Type | Barbed |
Barb Style | Standard |
Fitting Material | Brass |
Fitting Side A Connection Type | Barbed |
Standards | ASTM F1960, CSA B137.5, NSF/ANSI Standard 372 (Low Lead), NSF/ANSI Standard 61 |
End Connection Type | Barbed |
For Tube ID | 3/5 in |
Fitting Shape | Adapter |
Description
Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Inner Diameter 19/32 in, Barb Style Standard, Fitting Material Brass, Material Grade C69300, Overall Length 1 5/8 in, Specific Fitting Shape Straight Adapter, Application Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Standards ASTM F1960, CSA B137.5, NSF/ANSI Standard 372 (Low Lead), NSF/ANSI Standard 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Toilet Tank Ball W/Lift Wire (PMB-192)
- THRIFCO PLUMBING 1 Inch Male Thread x Slip PVC Adapter SCH 40 (8113178)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-249)
- CASH ACME Cash Acme UIP514A Shark Bite PVC Cap 0.5 in. Ips Rt Lead Free Bag (UIP514A)
- ZURN Adapter, Brass, 1-3/8", PK25 (QEUFC34GX)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- ZURN Tee, Polymer, 3-15/32", PK10 (QEPT445X)
- ZURN Tee, Polymer, 1-1/8 (QQPSFC45X)
- ZURN Elbow, Brass, 1-11/16", PK4 (QEDE44BFGX)
- ZURN Tee, Polymer, 2-3/8", PK25 (QEPT334X)
- LASCO FITTINGS Tee, 35/64 x 1/2 In MIPT, Acetyl (3100005)
- Zurn Tube Fittings