Shop All Valves
Zurn
ADA Handle Assembly, Exposed Valve
Mfr # P6000-M-ADA
Zoro # G1737827
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Exposed Valve
- Fits Brand Zurn
- Material Brass
- For Use With Flush Valves
- For Use With Mfr. Model Number Z6000AV-HET, Z6003AV-ULF, Z6003AV-WS1, Z6003-WS1-YB-YC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | Exposed Valve |
Fits Brand | Zurn |
Material | Brass |
For Use With | Flush Valves |
For Use With Mfr. Model Number | Z6000AV-HET, Z6003AV-ULF, Z6003AV-WS1, Z6003-WS1-YB-YC |
Includes | Sleeve And Insert, Low Force ADA Handle, Actuator Rod, O-Ring. Spring, Seal Retainer, Seal And Gasket |
Item | Do13Nu Cp Body W/ Cid#023 |
Accessory Type | ADA Handle |
Description
ADA Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Welded-Frame Mirror (290 2436)
- ZURN Wristblade Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81104-XL)
- ZURN Zurn 1.6 GPF Exposed Water Closet Valve (Z6000-WS1-YB-YC)
- OAKBROOK COLLECTION Toothbrush Holder Wht (297-100607OB)
- ZURN ZTR Replacement for 0.25 Valve (PTR6200-L-0.25)
- ZURN Z6000-HET-YB-YC - Exposed Manual Diaphragm Flush Valve for Water Closets (Z6000-HET-YB-YC)
- ZURN Trip Mechanism/Relief Valve (P6000-EC13)
- ZURN Actuator Assembly, Flush Valve (PEMS6000-HYM)
- ZURN Handle Nut Coupling, Use w/Flush Valves (P6000-M1-CP)
- ZURN ZTR Replacement for 1.6 Valve (PTR6200-L-1.6)
- ACORN CONTROLS Flood-Trol(R) Valve Assembly (2563-080-001)
- Zurn Plumbing Parts & Accessories