Shop All Valve Accessories
Zurn
Actuator Assembly, 1-1/2 in. Size
Mfr # PH6000-HYA-FW
Zoro # G3984937
$68.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ZH6003AV, ZH6611AV-MBP
- Size 1 1/2 in
- Temp. Range 33 Degrees to 100 Degrees F
- Body Material Brass, Stainless Steel
- Accessory Type Hydraulic Actuator Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # PH6000-HYA-FW
- Zoro # G3984937
- UPC # 670240419049
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 1 1/2 in |
Details
Item | Hydraulic Actuator Assembly |
For Use With | ZH6003AV, ZH6611AV-MBP |
Temp. Range | 33 Degrees to 100 Degrees F |
Body Material | Brass, Stainless Steel |
Accessory Type | Hydraulic Actuator Assembly |
Compatible with Brand | Zurn |
Product Type | Hydraulic Actuator Assembly |
Material | Brass, Stainless Steel |
Operating Temperature - Minimum | 33 Degrees F |
Operating Temperature - Maximum | 100 Degrees F |
Compatible with Series | Aquaflush, AquaVantage, ZH |
Description
Hydraulic Actuator Assembly, Product Type Hydraulic Actuator Assembly, Material Brass, Stainless Steel, Compatible with Series Aquaflush, AquaVantage, ZH, Operating Temperature - Maximum 100 Degrees F, Operating Temperature - Minimum 33 Degrees F, Includes Not Applicable, Compatible with Brand Zurn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gen V Proterra Hybrid 40 gallon 15 Amp Electric Water Heater (PROPH40 T2 RH375-15)
- LEGEND VALVE 3/4 X12 MXF TM550 MULT-TURN NL (108-031NL)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600BP8-001)
- ASCO Solenoid Valve Rebuild Kit, For 5LU49 (200262)
- ZURN 14-860XLFT - Resilient Seated Ball Type Test Cock (14-860XLFT)
- ZURN Complete Internal Parts Repair Kit (RK14-975XLC)
- ZURN Number 2 Check Assembly Repair Kit (3510-300B)
- ZURN Repair Kit, Size 4", For Mfr. No. 4-375 (RK4-375CK1)
- ZURN Ball Valve Repair Kit, 1 (RK1-375BV1)
- ZURN Repair Kit, 3/4 In. (RK34-70XL)
- ZURN Low Pressure Actuator, 1-1/2 in. Size (PH6000-HYM-LP)
- Zurn Valves