Shop All Drain Components
Zurn
AcidResistingEnamel 12"x12" CoatedFloor
Mfr # FD2376-PO3-H
Zoro # G8861975
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- For Use With Recommended For Sanitary Installations
- Size 12" x 12"
- Grid Material Strainer: PVC
- Connection Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2376-PO3-H
- Zoro # G8861975
- UPC # 670240491328
- Country of Origin China
- Category Drain Components
Dimensions
Size | 12" x 12" |
Length In. | 10-5/8" |
Details
Item | Floor Sink |
Material of Construction | Cast Iron |
For Use With | Recommended For Sanitary Installations |
Grid Material | Strainer: PVC |
Connection | Push On |
Pipe Dia In. | Outlet: 3" |
Color Finish | White Acid-Resisting Enamel Coating |
Description
AcidResistingEnamel 12 In.x12 In. CoatedFloor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Flare x FNPS Brass Swivel 90 Degree Elbow 10PK (166FSV-4-4)
- ZURN Adapter, Polyalloy, 1" Tube (QQPMC55X)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 1/4", NPT (ZUSA-PF-375)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000060)
- ZURN 3 " Dia., Aluminum, Silver Finish, Replacement Bucket (P1900-23-Alum)
- ZURN 3 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS3)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV4-SS)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV2-R6)
- ZURN RD2130-NH4-CI - Combination Roof Drain and Overflow with 4" No-Hub Outlet (RD2130-NH4-CI)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV3)
- JOSAM COMPANY Josam 30003-5A-Z 3" No-Hub Floor Drain Body w/5" Round Nikaloy Strainer (30003-5A-Z)
- Zurn Drain Components