Shop All Drain Components
This Product is Discontinued
Zurn
ABS; Deck Plate: Stainless Steel, Strainer: Round, Floor Cleanout with Deck Plate (Discontinued)
Mfr # EZC2-AB3-DP
Zoro # G8489776
This Product is Discontinued
Key Features
- Material of Construction ABS; Deck Plate: Stainless Steel
- Type Strainer: Round
- Size Cover: 5"
- Connection Solvent Weld
- Grid Material Strainer: Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # EZC2-AB3-DP
- Zoro # G8489776
- UPC # 889934118988
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | Cover: 5" |
Overall Diameter | 9-27/32" |
Details
Item | Floor Cleanout with Deck Plate |
Material of Construction | ABS; Deck Plate: Stainless Steel |
Type | Strainer: Round |
Connection | Solvent Weld |
Grid Material | Strainer: Nickel Bronze |
For Use With | For Protection During Concrete Pour |
Pipe Dia In. | Outlet: 3"x 4" |
Description
EZ2 ABS Cleanout Body(Less Cover)w/Stnls
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.