Shop All Bell Traps and Drains
Zurn
ABS Barrier Trap Seal Floor Drain, Height (In.): 1.3"
Mfr # Z1072-4
Zoro # G5413060
product price: $110.25
/ea
Free Shipping & Returns
$110.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- Type Trap Seal
- Height (In.) 1.3"
- Length (In.) 4.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1072-4
- Zoro # G5413060
- UPC # 889934102925
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Height (In.) | 1.3" |
Length (In.) | 4.13" |
Details
Material of Construction | ABS |
Type | Trap Seal |
Item | Barrier Trap Seal Floor Drain |
Description
Barrier Trap Seal,Floor Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196E)
- PARKER 1/4" CPI Brass Ferrule (4 TZ-B)
- WATTS VALVE PRESUR REDUC3/4""LF (LF25AUB-Z3 3/4")
- JOHN GUEST Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP1212E)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR06NI-C2N-PS-CC)
- ZURN Offset Pipe Protector, 2-1/4 in. Size (Z8945-NT)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV2-NT)
- SMITH LIGHT COMMERCIAL 4-3/4 " Nickel Bronze Adjustable Floor Drain Strainer (201-T03)
- Zurn Bell Traps and Drains