Shop All Bell Traps and Drains
Zurn
9 " Cast-iron Floor Drain
Mfr # Z554-3NH
Zoro # G2799571
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast-iron
- Type Medium Duty
- Color/Finish Dura Coated Cast Iron
- Pipe Dia. (In.) 3"
- Grid Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z554-3NH
- Zoro # G2799571
- UPC # 670240089655
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 6-3/4" |
Length (In.) | 9 in |
Height - Drains | 3 3/4 in |
Overall Dia. (In.) | 9 |
Pipe Dia. - Drains | 3 in |
Overall Diameter | 12 in |
Overall Height | 6 3/4 in |
Nominal Pipe Size | 3 in |
Pipe Outside Diameter | 3 in |
Body Diameter | 12 in |
Body Height | 4 3/4 in |
Description
Floor Drain, Standards ASME A112.6.3, CSA B79-2008, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Drain Material Cast Iron, Includes Combination Membrane Flashing Clamp and Fram, Connection Type No Hub, Ligature Resistant No, Body Height 4 3/4 in, Product Type Floor Drain, Drain Style Round, Grate Material Cast Iron, Grate Color Gray, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 12 in, Body Diameter 12 in, Overall Height 6 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tank Car 5", Cam/Groove Adapter, 3", Elbow (RTCA30)
- ZORO SELECT FNPT Socket, Steel Threaded Outlet (4348000000)
- SLOAN Flush Valve Accessory A15A Disc Assembly (12 Pack) (5301111)
- ZORO SELECT 3" FNPT Galvanized Floor Flange (511-610BC)
- ZURN 3" Pipe Dia. Cast Iron, ABS Dome Strainer, Height (In.): 6" (FD2378-NH3)
- ZURN 2" Pipe Dia. ABS, Cast Iron Shower Drain (FD2254-AB2-BS4)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C3N-PS-CC)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV3)
- ZURN 3" - 4" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV3-SS)
- Zurn Bell Traps and Drains