Shop All Bell Traps and Drains
Zurn
8-3/8 " cast iron Floor Drain
Mfr # ZN415-3NH-5B
Zoro # G9749415
product price: $465.50
/ea
Free Shipping & Returns
$465.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Floor
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 3"
- Grid Material Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZN415-3NH-5B
- Zoro # G9749415
- UPC # 670240137271
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 6-1/8 |
Length (In.) | 6 1/8 in |
Pipe Dia. - Drains | 3 in |
Overall Diameter | 8 3/8 in |
Height - Drains | 6 1/8 in |
Overall Dia. (In.) | 8-3/8 |
Body Diameter | 6 in |
Body Height | 3 7/8 in |
Nominal Pipe Size | 3 in |
Pipe Outside Diameter | 3 in |
Overall Height | 6 1/8 in |
Description
Floor Drain, Standards ASME A112.6.3, CSA B79-2008, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Drain Material Cast Iron, Includes Adjustable Collar, Connection Type No Hub, Ligature Resistant No, Body Height 3 7/8 in, Product Type Floor Drain, Drain Style Round, Grate Material Nickel Bronze, Grate Color Gray, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 8 3/8 in, Body Diameter 6 in, Overall Height 6 1/8 in, Grate Finish Dura Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS 4" Square Adapter Kit in No Finish (277-02A)
- OATEY Strainer Snap-In Ss 2In (42730)
- DIXON Dust Cap, Type DC, Aluminum, 5 (G500-DC-AL)
- ZORO SELECT Blind Flange, Polypropylene, 3", Class 150, 150 psi Max Pressure (AFB300)
- ZURN 3" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV3)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P3S-PS-CC)
- ZURN 2" Pipe Dia. Cast Iron, ABS Dome Strainer, Type: Square (FD2377-NH2)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P2S-PS-CC)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Type: Square (FD2375-NH4)
- ZURN 2"- 3" Pipe Dia. PVC, Nickel Bronze Round Floor Drain (EZ1-PV2)
- Zurn Bell Traps and Drains