Shop All Bell Traps and Drains
Zurn
8-3/8 " cast iron Floor Drain
Mfr # ZN415-2NH-5S
Zoro # G9749406
original price:
$343.67
12% off
new price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Floor
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 2"
- Grid Material Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZN415-2NH-5S
- Zoro # G9749406
- UPC # 670240187047
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 6-1/4 |
Length (In.) | 6 1/4 in |
Overall Dia. (In.) | 8-3/8 |
Pipe Dia. - Drains | 2 in |
Overall Diameter | 8 3/8 in |
Height - Drains | 6 1/4 in |
Overall Height | 6 1/4 in |
Pipe Outside Diameter | 2 in |
Nominal Pipe Size | 2 in |
Body Height | 3 7/8 in |
Body Diameter | 6 in |
Description
Floor Drain, Standards ASME A112.6.3, CSA B79-2008, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter 2 in, Drain Material Nickel Bronze, Includes Adjustable Collar, Connection Type No Hub, Ligature Resistant No, Body Height 3 7/8 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze, Grate Color Gray, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 8 3/8 in, Body Diameter 6 in, Overall Height 6 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lf 10 Hot & 10 Cold Pre Assy (QPPM20-3)
- ADVANCED DRAINAGE SYSTEMS CORR SNAP ADAPTER 6X4"" (0662AAHAN)
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- SPEAKMAN Shower Head, 1.50 gpm, Chrome, 9-13/64" H (VS-2272-E15)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Adjustable Floor Drain (FD2210-PV2)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-AB2-S5)
- ZURN 3" x 4" Pipe Dia. ABS, Stainless Steel Floor Drain (FD2202-PVC)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Floor Drain, Length (In.): 5" (EZ-PV3)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR05NI-C2N-PS-CC)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Drain (EZ2-PV3)
- Zurn Bell Traps and Drains