Shop All Pre-rinse Faucets and Accessories
Zurn
60" MHose Supply Elbow Flge 2 Wall Hooks In-line VacBrakr
Mfr # Z7000-HW9
Zoro # G4124042
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Handwall shower
- Length (In.) 60"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z7000-HW9
- Zoro # G4124042
- UPC # 670240569096
- Country of Origin Unknown
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 60" |
Details
Sub-Category | Handwall shower |
Material | Metal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Valve Key Extension, 24 in L (88024)
- PFISTER Arkitek 1-Handle Tub & Shower Trim In Brushed Nickel (LG89-8LPMK)
- KOHLER Assembly, Cover (1068525-BL)
- LEGEND VALVE 3/4" X 3/4" X 1/2" CCF TEE NL (302-354NL)
- ZURN Aquasense Faucets (Z842X1-XL-AF)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- ZURN Pre-Rinse Assembly, 40-3/4 in. Overall H (Z842X1-XL)
- FISHER MFG Replacement Hose (2914)
- T&S BRASS 4 Wrist-Action Handle (B-WH4-NS)
- T&S BRASS Add-On Faucet, 12 Nozzle, Lever Handle, Eterna Ca (B-0156)
- Zurn Pre-rinse Faucets and Accessories