Shop All Bell Traps and Drains
Zurn
6 " Nickel Bronze Floor Drain
Mfr # GR-FS06NI-C4N-PS-CC
Zoro # G5367677
original price:
$179.16
33% off
new price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Square
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 4"
- Grid Material Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # GR-FS06NI-C4N-PS-CC
- Zoro # G5367677
- UPC # 670240838666
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 5-1/4 to 7 |
Length (In.) | 8 in |
Overall Diameter | 8 in |
Overall Dia. (In.) | 6 |
Pipe Dia. - Drains | 4 in |
Height - Drains | 5 1/4 in to 7 in |
Body Height | 4 in |
Body Diameter | 6 in |
Overall Height | 7 1/4 in |
Nominal Pipe Size | 4 in |
Pipe Outside Diameter | 4 in |
Overall Length | 6 in |
Overall Width | 6 in |
Description
Floor Drain, Standards ASME A112.6.3, IAPMO, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter 4 in, Drain Material Cast Iron, Includes Cast Iron Clamping Collar, Connection Type No Hub, Ligature Resistant No, Body Height 4 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze, Grate Color Gray, Overall Width 6 in, Overall Length 6 in, Overall Diameter 8 in, Body Diameter 6 in, Overall Height 7 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 14 3/4 in H (EV961251-75)
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD D.E. TEE (456-153NL)
- ANDERSON METALS Cap Nylon 3/4Garden Hose (53774-12)
- ANVIL Hex Head Plug, Cast Iron, 1 1/2", Class 150 (0318901964)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-NH2-R5)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P3S-PS-CC)
- ZURN 4" Pipe Dia. PVC, Stainless Steel Round Cleanout (EZC-PV4-SS)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR06NI-C2N-PS-CC)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-60-EO)
- Zurn Bell Traps and Drains