Shop All Bell Traps and Drains
Zurn
6 " Nickel Bronze Floor Drain
Mfr # GR-FS06NI-C2N-PS-CC
Zoro # G5367747
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Square
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 2"
- Grid Material Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # GR-FS06NI-C2N-PS-CC
- Zoro # G5367747
- UPC # 670240838581
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 5-1/4 to 7 |
Length (In.) | 8 in |
Overall Diameter | 8 in |
Overall Dia. (In.) | 6 |
Height - Drains | 5 1/4 in to 7 in |
Pipe Dia. - Drains | 2 in |
Body Height | 4 in |
Body Diameter | 6 in |
Pipe Outside Diameter | 2 in |
Nominal Pipe Size | 2 in |
Overall Height | 7 1/4 in |
Overall Width | 6 in |
Overall Length | 6 in |
Description
Floor Drain, Standards ASME A112.6.3, IAPMO, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter 2 in, Drain Material Cast Iron, Includes Cast Iron Clamping Collar, Connection Type No Hub, Ligature Resistant No, Body Height 4 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze, Grate Color Gray, Overall Width 6 in, Overall Length 6 in, Overall Diameter 8 in, Body Diameter 6 in, Overall Height 7 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Lockable Dust Cap, AL, 6" (600DC-LAL)
- ELKAY Flexible Polytubing, 72"L (56092C)
- APOLLO PEX 3/4 in. Brass PEX Barb Tee (APXT34)
- BOBRICK B29824 Satin Stainless Steel Shelf (B298X24)
- ZURN Drain Grate, Floor , Sq, 4-5/8" (PN400-5S-GRID)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- ZURN 6-7/8 " Aluminum Drain Dome (P1900-semi-dome-alum)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV2-NT)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-NH2-R5)
- ZURN 3" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain (FD2330-AB3)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Tile in Lay Grate (ZS880-60-EO-TG)
- Zurn Bell Traps and Drains