Shop All Bell Traps and Drains
Zurn
6 " Nickel Bronze Floor Drain
Mfr # GR-FR06NI-C3N-PS-CC
Zoro # G5367765
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 3"
- Grid Material Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # GR-FR06NI-C3N-PS-CC
- Zoro # G5367765
- UPC # 670240838604
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 5-1/4 to 7 |
Length (In.) | 8 in |
Height - Drains | 5 1/4 in to 7 in |
Pipe Dia. - Drains | 3 in |
Overall Dia. (In.) | 6 |
Overall Diameter | 6 in |
Pipe Outside Diameter | 3 in |
Nominal Pipe Size | 3 in |
Overall Height | 7 1/4 in |
Body Height | 4 in |
Body Diameter | 6 in |
Description
Floor Drain, Standards ASME A112.6.3, IAPMO, Includes Grate Yes, Nominal Pipe Size 3 in, Pipe Outside Diameter 3 in, Drain Material Cast Iron, Includes Cast Iron Clamping Collar, Connection Type No Hub, Ligature Resistant No, Body Height 4 in, Product Type Floor Drain, Drain Style Round, Grate Material Nickel Bronze, Grate Color Gray, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 6 in, Body Diameter 6 in, Overall Height 7 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" Close Black Pipe Nipple Sch 40 (0330028200)
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- AMERICAN STANDARD High Bp VacumBrekr 216 Mm-Toilet (M964411-0020A)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G094)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR06NI-C4N-PS-CC)
- ZURN 5 " stainless steel Round Access Cover (CO2530-SS5)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C3N-PS-CC)
- ZURN 6-7/8 " Plastic Drain Dome (P1900-semi-dome)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV4)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-PO2-R5)
- JAY R. SMITH MANUFACTURING Roof Drain Dome Strainer, 11-1/8 in Overall Dia, 5-1/4 in Overall Ht, Round, Plastic, Black (1010D)
- Zurn Bell Traps and Drains