Shop All Bell Traps and Drains
Zurn
6-7/8 " Aluminum Drain Dome
Mfr # P1900-semi-dome-alum
Zoro # G4437571
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Color/Finish Blue
- Grid Material Aluminum
- Height (In.) 2 11/16 in
- Connection Drop In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P1900-semi-dome-alum
- Zoro # G4437571
- UPC # 670240479630
- Country of Origin India
- Category Bell Traps and Drains
Dimensions
Height (In.) | 2 11/16 in |
Overall Dia. (In.) | 6-7/8 |
Overall Diameter | 6 7/8 in |
Height | 2 11/16 in |
Overall Height | 2 3/4 in |
Details
Material of Construction | Aluminum |
Color/Finish | Blue |
Grid Material | Aluminum |
Connection | Drop In |
Material of Construction - Drains | Aluminum |
Includes | Inside Diameter of 6-1/2 in |
Connection - Drains | Drop In |
Color - Drains | Silver |
Item | Dome Strainer |
For Use With | 6-1/2 in Round Drains |
Color | Silver |
Material | Aluminum |
Product Type | Dome Strainer |
Shape | Round |
For Use with Drain Type | Floor Drain Sink |
ADA Compliant | No |
Installation Type | Drop-In |
Grate Surface Type | Slotted |
Drain Style | Round |
Description
Dome Strainer, Product Type Dome Strainer, Overall Width Not Applicable, Overall Diameter 6 7/8 in, Material Aluminum, Installation Type Drop-In, Color Silver, Grate Surface Type Slotted, Shape Round, ADA Compliant No, Overall Height 2 3/4 in, For Use with Drain Type Floor Drain Sink, Drain Style Round, Outlet Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", Black (425B2S)
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Open, 1 1/4" Pipe Size (S262SH02N3GJ7)
- THRIFCO PLUMBING 2-1/2 Inch x 2-1/2 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114096)
- RATCH CUT Pipe cutter for copper, aluminum and brass (RC1125)
- ZURN 8" Dia. Cast Iron Floor Grate (P550-GRATE)
- ZURN 4" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV4)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR06NI-C2N-PS-CC)
- ZURN 5-1/8 " Cast Iron, Nickel Bronze Cleanouts (ZN1400-4NH)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P3S-PS-CC)
- ZURN PermaTrench, Plastic, White, 1/4 in L (P886-E4-NS)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- Zurn Bell Traps and Drains