Shop All Bell Traps and Drains
Zurn
5 " stainless steel Round Access Cover
Mfr # CO2530-SS5
Zoro # G2306455
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Type Round Cover
- Color/Finish Chrome
- Pipe Dia. (In.) 2", 3", 3-1/2"
- Length (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # CO2530-SS5
- Zoro # G2306455
- UPC # 670240494817
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2", 3", 3-1/2" |
Length (In.) | 5" |
Pipe Dia. - Drains | 2 in to 3 1/2 in |
Overall Diameter | 5 in |
Overall Dia. (In.) | 5 |
Overall Height | 1/8 in |
Description
Cover, Product Type Cover, Overall Width Not Applicable, Overall Diameter 5 in, Material Stainless Steel, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Securing Screw, ADA Compliant No, Overall Height 1/8 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Standards ANSI A112.36.2M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Shower Door Bottom Guide, 1/2 in. Channels, Plastic Const (M 6059)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/4" Pipe Size (210P-4)
- RINNAI Vent Kit B 431/556'S Size 9.5-15.75 (FOT-152)
- KOHLER Porto Fino 18-3/8" Diameter X 8-5/16" Top-Mount/Undermount Bar Sink (6565-58)
- ZURN 2" Pipe Dia. PVC Floor Drain Adapter (JP2210-PV2)
- ZURN 4" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain (FD2330-AB4)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- ZURN 2" x 3" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2)
- ZURN 3" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain (FD2330-AB3)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV4)
- ZURN 2" Pipe Dia. Cast Iron, ABS Dome Strainer, Type: Square (FD2377-NH2)
- Zurn Bell Traps and Drains