Shop All Bell Traps and Drains
Zurn
5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain
Mfr # RD2150-SS5
Zoro # G5412747
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron/Stainless Steel
- Type Roof
- Pipe Dia. (In.) 5"
- Grid Material Cast Iron
- Height (In.) 16-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RD2150-SS5
- Zoro # G5412747
- UPC # 670240464360
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 5" |
Height (In.) | 16-15/16" |
Length (In.) | 18-1/2" |
Details
Material of Construction | Cast Iron/Stainless Steel |
Type | Roof |
Grid Material | Cast Iron |
Connection | Push In |
Item | Stainless Steel Roof Drain |
Description
Stainless Steel Repl Roof Drain,5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spray Valve & Hose , Leadfree (-0100-C)
- VIEGA Viega ProPress tee, 2" x 2" x 2" (77477)
- B & K Pipe Repair Clamp Ss 1-1/4X6 (160-706)
- ACORN CONTROLS Back Outlet Pushbutton Assembly (2566-050-001)
- ZURN 2" Pipe Dia. Cast Iron, Brass Shower Drain (FD2254-PO2)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2321-IP2)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- ZURN 2" Pipe Dia. PVC, Cast Iron Adjustable Floor Drain (FD2330-PV2)
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- ZURN 40" L x 5-3/8"W x 3/4" D Floor Grate (P6-RPSC)
- JONES STEPHENS 3" Pipe Dia. Cast Iron Bell Trap (D76303)
- Zurn Bell Traps and Drains