Shop All Bell Traps and Drains
Zurn
5 " Nickel Bronze Floor Drain
Mfr # GR-FS05NI-P3S-PS-CC
Zoro # G5393062
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Square
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 3-51/64"
- Grid Material Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # GR-FS05NI-P3S-PS-CC
- Zoro # G5393062
- UPC # 670240838505
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3-51/64" |
Height (In.) | 5-1/4 to 7 |
Length (In.) | 8 in |
Overall Dia. (In.) | 5 |
Height - Drains | 5 1/4 in to 7 in |
Overall Diameter | 8 in |
Pipe Dia. - Drains | 3 51/64 in |
Overall Length | 5 in |
Pipe Outside Diameter | 3 3/4 in |
Nominal Pipe Size | 3 3/4 in |
Body Height | 3 3/4 in |
Body Diameter | 5 in |
Overall Height | 7 in |
Overall Width | 5 in |
Description
Floor Drain, Standards ASME A112.6.3, IAPMO, Includes Grate Yes, Nominal Pipe Size 3 3/4 in, Pipe Outside Diameter 3 3/4 in, Drain Material Plastic, Includes Cast Iron Clamping Collar, Connection Type Solvent Weld, Ligature Resistant No, Body Height 3 3/4 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze, Grate Color Gray, Overall Width 5 in, Overall Length 5 in, Overall Diameter 8 in, Body Diameter 5 in, Overall Height 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N030212)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-226)
- PARKER Tubing, Black, Overall 1000 ft L (EB-43-1000)
- COMPONENT HARDWARE Faucet, 4"Deck , Gsnk, Leadfree (K11-4000)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P2S-PS-CC)
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- ZURN 18-1/2 " Cast Iron/Stainless Steel Drain (RD2150-SS6)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV4)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV3-NT)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Floor Drain, Length (In.): 5" (EZ-PV3)
- ZURN 3" Pipe Dia. ABS, Nickel Bronze Adjustable Nickel Drain (FD2210-AB3)
- Zurn Bell Traps and Drains