Shop All Bell Traps and Drains
Zurn
5 " Nickel Bronze Floor Drain
Mfr # GR-FS05NI-P2S-PS-CC
Zoro # G5367704
original price:
$121.80
20% off
new price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Square
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 2"
- Grid Material Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # GR-FS05NI-P2S-PS-CC
- Zoro # G5367704
- UPC # 670240838543
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 5-1/4 to 7 |
Length (In.) | 8 in |
Overall Diameter | 8 in |
Overall Dia. (In.) | 5 |
Height - Drains | 5 1/4 in to 7 in |
Pipe Dia. - Drains | 2 in |
Pipe Outside Diameter | 2 in |
Body Height | 3 1/8 in |
Overall Height | 6 3/8 in |
Overall Width | 5 in |
Body Diameter | 5 in |
Nominal Pipe Size | 2 in |
Overall Length | 5 in |
Description
Floor Drain, Standards ASME A112.6.3, IAPMO, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter 2 in, Drain Material Plastic, Includes Cast Iron Clamping Collar, Connection Type Solvent Weld, Ligature Resistant No, Body Height 3 1/8 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze, Grate Color Gray, Overall Width 5 in, Overall Length 5 in, Overall Diameter 8 in, Body Diameter 5 in, Overall Height 6 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clicker Drain W/O Overflow (33151-2MB)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Red (3126 55 00)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1WMG9)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel, Bronze Shower Drain, Type: Adjustable (FD2254-PV2-R5)
- ZURN 2" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP2)
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV4-NT)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P4S-PS-CC)
- ZURN 3" x 4" Pipe Dia. ABS, Stainless Steel Floor Drain (FD2202-PVC)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV3)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-2NH-5S)
- Zurn Bell Traps and Drains