Shop All Bell Traps and Drains
Zurn
5 " Nickel Bronze Floor Drain
Mfr # GR-FR06NI-C2N-PS-CC
Zoro # G5367722
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 2"
- Grid Material Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # GR-FR06NI-C2N-PS-CC
- Zoro # G5367722
- UPC # 670240838567
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 5-1/4 to 7 |
Length (In.) | 8 in |
Overall Diameter | 6 in |
Height - Drains | 5 1/4 in to 7 in |
Pipe Dia. - Drains | 2 in |
Overall Dia. (In.) | 5 |
Overall Height | 7 1/4 in |
Pipe Outside Diameter | 2 in |
Nominal Pipe Size | 2 in |
Body Diameter | 6 in |
Body Height | 4 in |
Description
Floor Drain, Standards ASME A112.6.3, IAPMO, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter 2 in, Drain Material Cast Iron, Includes Cast Iron Clamping Collar, Connection Type No Hub, Ligature Resistant No, Body Height 4 in, Product Type Floor Drain, Drain Style Round, Grate Material Nickel Bronze, Grate Color Gray, Overall Width Not Applicable, Overall Length Not Applicable, Overall Diameter 6 in, Body Diameter 6 in, Overall Height 7 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Pop-Up Waste Kit (104775)
- AMERICAN STANDARD American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF (6047161.002)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PHH-B)
- B & K REP HYDRNT STEM 500S 12"" (M-123-0095)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P2S-PS-CC)
- ZURN 3" Pipe Dia. ABS, Nickel Bronze Adjustable Nickel Drain (FD2210-AB3)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C2N-PS-CC)
- ZURN 5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain (RD2150-SS5)
- ZURN Floor Grate, 40" L x 5-3/8" W x 1-1/4" D (P6-RFSC)
- ZURN 6-7/8 " Plastic Drain Dome (P1900-semi-dome)
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-04)
- Zurn Bell Traps and Drains