Shop All Bell Traps and Drains
Zurn
5-3/8" W, 20" L Floor Drain Grate
Mfr # P6-HPP
Zoro # G4437465
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction High Density Polyethylene
- Grid Material High Density Polyethylene
- Height (In.) 3/4 in
- Length (In.) 20 in
- Connection Drop In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6-HPP
- Zoro # G4437465
- UPC # 094721599417
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Height (In.) | 3/4 in |
Length (In.) | 20 in |
Width | 5 3/8 in |
Depth | 3/4 in |
Height | 3/4 in |
Length | 20" |
Overall Width | 5 3/8 in |
Overall Length | 20 in |
Overall Height | 3/4 in |
Description
Grate, Product Type Grate, Overall Width 5 3/8 in, Overall Length 20 in, Overall Diameter Not Applicable, Material Plastic, Installation Type Drop-In, Color Gray, Grate Surface Type Slotted, Shape Rectangular, ADA Compliant Yes, Overall Height 3/4 in, For Use with Drain Type Floor Drain, Drain Style Rectangular, Standards ANSI, DIN Rating of Class A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2-Inch Tub Spout, Chrome Finish, Replaces Danco 89162 (4401410)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Chrome (958290-CP)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 50 gpm, 10m, PK10 (255115-75)
- KOHLER Handle (1106729-CP)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- ZURN 2" - 3" Pipe Dia. PVC, Nickel Bronze Round Floor Drain (EZ-PV2)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Tile in Lay Grate (ZS880-60-EO-TG)
- ZURN 9 " Cast-iron Floor Drain (Z554-4NH)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Drain (EZ2-PV3)
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- ALLPOINTS Drain Grate, Floor (6") (1021081)
- Zurn Bell Traps and Drains