Shop All Bell Traps and Drains
Zurn
5-1/8 " Cast Iron, Nickel Bronze Cleanouts
Mfr # ZN1400-4NH
Zoro # G9749433
product price: $846.30
/ea
Free Shipping & Returns
$846.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron, Nickel Bronze
- Type Floor
- Color/Finish Polished Nickel Bronze
- Pipe Dia. (In.) 4"
- Grid Material Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZN1400-4NH
- Zoro # G9749433
- UPC # 670240123342
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 4 3/4 in |
Length (In.) | 4 3/4 in |
Overall Diameter | 4 3/4 in |
Pipe Dia. - Drains | 4 in |
Overall Dia. (In.) | 5-1/8 |
Height | 4 3/4 in |
Overall Height | 4 3/4 in |
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Width Not Applicable, Overall Diameter 4 3/4 in, Material Cast Iron, Finish Nickel Bronze, Installation Type No Hub, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Thread Plug, ADA Compliant Yes, Overall Height 4 3/4 in, For Use with Drain Type Floor Drain, Drain Style Round, Standards ASME A112.36.2M, Outlet Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 18" L (48251)
- LEGEND VALVE 1/2 PUSH FIT x MNPT TEE (456-170NL)
- ZORO SELECT Concentric Coupling, 316 SS, 4 x 6 in (4381012730)
- ZORO SELECT PVC Double Reducing Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNX1)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Material of Construction: cast iron (FD2376-NH4)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C4N-PS-CC)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-32-EO-WG)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C2N-PS-CC)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C4N-PS-CC)
- ZURN 9 " Cast-iron Floor Drain (Z554-3NH)
- ZURN 3" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain (FD2330-AB3)
- Zurn Bell Traps and Drains