Shop All Bell Traps and Drains
Zurn
4" Pipe Dia. PVC, Stainless Steel Round Drain, Length (In.): 9-27/32"
Mfr # EZ2-PV4-SS
Zoro # G5409798
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Round Adjustable
- Pipe Dia. (In.) 4"
- Grid Material Stainless Steel
- Height (In.) 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZ2-PV4-SS
- Zoro # G5409798
- UPC # 889934119268
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 6-1/4" |
Length (In.) | 9-27/32" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Round Adjustable |
Grid Material | Stainless Steel |
Connection | Solvent-Weld |
Item | Round Drain |
Description
Round Drain,SS,PVC 4 In.,Solvent Weld 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tube Hanger, Take Down Style w/Epdm Sleeve - 304SS (26CB-3-304)
- AMERICAN STANDARD Sensor Assembly, Flush Valve (M970682-0071280A)
- RINNAI HE 199k BTU Natural Gas Exterior Tankless Water Heater (RE199eN)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 40 (21216LS)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3.5)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-40-EO-TG)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- ZURN PermaTrench, Plastic, White, 1/4 in L (P886-E4-NS)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR06NI-C2N-PS-CC)
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- JAY R. SMITH MANUFACTURING Roof Drain, Round, Cast Iron (1010CIG)
- Zurn Bell Traps and Drains