Shop All Bell Traps and Drains
Zurn
4" Pipe Dia. PVC, Nickel Bronze Round Drain
Mfr # EZ2-PV4-CC
Zoro # G5409831
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Round Adjustable
- Pipe Dia. (In.) 4"
- Grid Material Nickel Bronze
- Height (In.) 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZ2-PV4-CC
- Zoro # G5409831
- UPC # 889934119329
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 6-1/4" |
Length (In.) | 9-27/32" |
Details
Material of Construction | PVC, Nickel Bronze |
Type | Round Adjustable |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Item | Round Drain |
Description
Round Drain,NB,PVC 4 In.,Solvent Weld 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C x 1/4" FNPT Copper Reducing Adapter (U603 1/2x1/4)
- LEGEND VALVE 1 T-4320 NO LEAD IPS PAK X MIP (313-235NL)
- ELKAY Ada Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1316501)
- ZSI CushionedClampStrutMounted, TubeSz1" (020T024)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-2NH-5S)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain, Type: Tile in Lay Grate (ZS880-60-EO-TG)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C4N-PS-CC)
- ZURN 5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain (RD2150-SS5)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- ZURN 2" Pipe Dia. PVC, Cast Iron Floor Drain (FD2220-PV2)
- ZURN 2" Pipe Dia. ABS, Nickel Bronze Adjustable Floor Drain (FD2210-AB2)
- Zurn Bell Traps and Drains