Shop All Bell Traps and Drains
Zurn
4" Pipe Dia. PVC, Cast Iron Roof Drain
Mfr # RD2120-PV4
Zoro # G5412668
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Cast Iron
- Type Roof
- Pipe Dia. (In.) 4"
- Grid Material Polyethylene
- Height (In.) 10-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RD2120-PV4
- Zoro # G5412668
- UPC # 670240481688
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 10-1/4" |
Length (In.) | 11-7/16" |
Details
Material of Construction | PVC, Cast Iron |
Type | Roof |
Grid Material | Polyethylene |
Connection | Hub |
Item | Roof Drain |
Description
Roof Drain,PVC,Plastic Dome,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7837)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P882)
- DELTA Valve, Only Trim (PTT188730-OB)
- LEGEND VALVE 2" BRASS COUNTERSUNK PLUG (302-625)
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV4-NT)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C4N-PS-CC)
- ZURN 4" Pipe Dia. PVC, Stainless Steel Round Cleanout (EZC-PV4-SS)
- ZURN 2" Pipe Dia. PVC, Cast Iron Adjustable Floor Drain (FD2330-PV2)
- ZURN 4" Pipe Dia. ABS and Cast Iron Floor Drain (FD2350-AB4)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- JONES STEPHENS Internal Pipe, C/O, 3-1/2", IPSPlug, PVC, 4" (C60008)
- Zurn Bell Traps and Drains