Shop All Bell Traps and Drains
Zurn
4" Pipe Dia. PVC, Cast Iron Floor Drain
Mfr # FD2220-PV4
Zoro # G5410717
product price: $27.30
/ea
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Cast Iron
- Type Round
- Pipe Dia. (In.) 4"
- Grid Material Cast Iron
- Height (In.) 2-31/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2220-PV4
- Zoro # G5410717
- UPC # 670240465138
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 2-31/32" |
Length (In.) | 5-5/16" |
Details
Material of Construction | PVC, Cast Iron |
Type | Round |
Grid Material | Cast Iron |
Connection | Hub |
Item | Floor Drain |
Description
Floor Drain,PVC,Medium Duty,C.I.,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Flapper Bullseye Super (501P21)
- KOHLER Toilet Tank, Flush 1.0/1.6 gal., White (K-3569-0)
- MOEN Flo by Installation Tool (930-003)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Black (CF38200MB)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain (FD2283-PV3)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGC)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P2S-PS-CC)
- ZURN 9 " Cast-iron Floor Drain (Z554-3NH)
- ZURN 3" Pipe Dia. Cast Iron, ABS Dome Strainer, Height (In.): 6" (FD2378-NH3)
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (8998-CP)
- Zurn Bell Traps and Drains