Shop All Sink Drains
Zurn
4" Pipe Dia., Cast Iron, Deep Seal Trap
Mfr # Z1000-4NH
Zoro # G4530088
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. (In.) 4"
- Material of Construction Cast Iron
- Connection No Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z1000-4NH
- Zoro # G4530088
- Country of Origin United States
- Category Sink Drains
Dimensions
Pipe Dia. (In.) | 4" |
Details
Item | Deep Seal Trap |
Material of Construction | Cast Iron |
Connection | No Hub |
Description
Deep Seal P-Trap 4 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST474CEFG#01)
- ZORO SELECT Viton Tubing, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-275)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2 x 2 (793LY4)
- EEMAX 6.1 gal, Both Mini Tank Water Heater, 120V, Single Phase (EMT6)
- ZURN FS8 8-5/8" Round, Polymer Floor Sink, Half Grate (PS8-H)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Center Outlet, Waste Tee with Arm (Z8758-SC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, P-Trap (Z8702-9B-PC)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Code Trap (ZR505LAW-PC)
- ZURN 1-1/2" x 1-1/4" Pipe Dia., Brass, -, D.C. Trap (ZR543JBD-PC)
- ZURN 1-1/2" Pipe Dia., Stainless Steel, Kitchen, Strainers (Z8749-SS)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- Zurn Sink Drains