Shop All Bell Traps and Drains
Zurn
4" Pipe Dia. ABS, Cast Iron Adjustable Floor Drain
Mfr # FD2330-AB4
Zoro # G5411338
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Cast Iron
- Type Adjustable
- Pipe Dia. (In.) 4"
- Grid Material Cast Iron
- Height (In.) 6-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2330-AB4
- Zoro # G5411338
- UPC # 670240467187
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 6-9/16" |
Length (In.) | 9" |
Details
Material of Construction | ABS, Cast Iron |
Type | Adjustable |
Grid Material | Cast Iron |
Connection | Hub |
Item | Adjustable Floor Drain |
Description
Adj. Floor Drain,ABS,Heavy Duty,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Outlet Chrome Vacuum Breaker, 13/16" -24 (34HF-CH)
- T&S BRASS Pre-Rinse Spring, Chrome Plated Steel (000888-45)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Venetian Bronze (41912-RB)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050VW11-120/60-PV)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- ZURN 5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain (RD2150-SS5)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV3-NT)
- ZURN Drain Grate, Floor , Sq, 4-5/8" (PN400-5S-GRID)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P2S-PS-CC)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36-AW)
- ALLPOINTS Drain Lock, Floor Sink , 2", T40 (1021165)
- Zurn Bell Traps and Drains