Shop All Bell Traps and Drains
Zurn
4" Pipe Dia. ABS and Cast Iron Floor Drain
Mfr # FD2350-AB4
Zoro # G5411590
product price: $44.80
/ea
$44.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS and Cast Iron
- Type Floor
- Pipe Dia. (In.) 4"
- Grid Material Cast Iron
- Height (In.) 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2350-AB4
- Zoro # G5411590
- UPC # 670240467347
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Height (In.) | 5-3/4" |
Length (In.) | 11-7/16" |
Details
Material of Construction | ABS and Cast Iron |
Type | Floor |
Grid Material | Cast Iron |
Connection | Hub |
Item | Floor Drain |
Description
Floor Drain,ABS,Heavy Duty,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Copper Male Adapter (5436103)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 25 Ft. L (ZUSA-HT-46)
- VIEGA Elbow (91720)
- KOHLER Tool, Spray Face (1088913)
- ZURN 4" Pipe Dia. PVC, Stainless Steel Round Cleanout (EZC-PV4-SS)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36-AW)
- ZURN 11-1/4" W, 24" L Floor Drain Grate (P12-BG)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Adjustable Floor Drain (FD2210-PV2)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-AB2-S5)
- ZURN Floor Grate, 40" L x 5-3/8" W x 1-1/4" D (P6-RFSC)
- JAY R. SMITH MANUFACTURING 10" Pipe Dia. 3/4" H Nickel Bronze Floor Cleanout (4810-10PB)
- Zurn Bell Traps and Drains