Shop All Manual Flush Valves
Zurn
3.5 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet
Mfr # Z6000AV-3
Zoro # G1855485
product price: $185.18
/ea
Free Shipping & Returns
$185.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 3.5 gpf
- Rough-In 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6000AV-3
- Zoro # G1855485
- UPC # 670240529861
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 3.5 gpf |
Rough-In | 27 in |
Spud Coupling | 1 1/2 in |
Finish | Polished Chrome |
Fixture Type | Toilet |
Basic Power Source | Manual |
Power Source | Manual Operation |
Connection Location | Top |
Valve Design | Diaphragm |
Item | Manual Flush Valve |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Pressure Range | 10 to 100 psi |
Standards | ADA Compliant; ANSI/ASME A112.19.2-2003, CAN/CSA B45 |
Exposed/Concealed | Exposed |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Wristblade Handle 7-1/4" - 8-3/4" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-317CP)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1-1/2" NPT Full Port Lead-Free Valve (RS-080-1-1/2)
- FASTCAP Adhesive Cover Caps Plumb Cap Pvc White 1 Sheet 14 Caps (FC.P1.WH)
- ZORO SELECT 1-1/2" x 1-1/2" x 3/4" NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (4316002232)
- ZURN 1.5 gpf, Manual Flush Valve, 1 in IPS Inlet (Z6003-X)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, 1 in IPS Inlet (ZER6000AV-HET-CPM)
- ZURN Tailpiece Kit, 3/4" Cpvc Union (34-TPKCPVC)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-HET)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-2-HET)
- ZURN Solenoid Valve Replacement Kit (PR6000-M)
- AMERICAN STANDARD 1.28 gpf, Manual Flush Valve, 1" IPS Inlet (6147121.002)
- Zurn Manual Flush Valves