Shop All Manual Flush Valves
Zurn
3.5 gpf, Bedpan Washer Flush Valve, 1" IPS Inlet, Non-Hold Open
Mfr # Z6000AV-BWN1
Zoro # G1855458
Free Shipping & Returns
$534.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series Zurn
- Gallons per Flush 3.5
- Rough-In 34 3/8 in
- Spud Coupling 1 1/2 in
- Inlet Size 1" IPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z6000AV-BWN1
- Zoro # G1855458
- UPC # 670240617582
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1" IPS |
Manufacturers Warranty Length | 3 yr. |
Details
Brand and Series | Zurn |
Gallons per Flush | 3.5 |
Rough-In | 34 3/8 in |
Spud Coupling | 1 1/2 in |
Finish | Chrome Plated |
Standards | ADA Compliant |
Item | Bedpan Washer Flush Valve |
Exposed/Concealed | Exposed |
Handle Type | Non-Hold Open |
Pressure Range | 35 to 80 psi |
Power Source | Manual Operation |
Includes | Exposed Valve Body, Vacuum breaker, Bedpan Washer Body, Wall Bracket, Support Rod, Hex Coupling Nut, Adjustable Tailpiece, Spud Coupling, and Flange |
Valve Design | Diaphragm |
Description
Bedpan Washer Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE 1" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50614)
- DELTA Delta Screws, 2, Chrome (RP12629)
- KECKLEY 2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21FFY-CI062P34-FBI-A7)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 1/2" OD x 5 Ft. L (ZUSA-HT-1367)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000-3-WS1-YB-YC)
- ZURN 0.125 gpf, Manual Flush Valve, 3/4 in IPS Inlet (Z6003PL-ULF-YK)
- ZURN Tailpiece Kit, 3/4" Cpvc Union (34-TPKCPVC)
- ZURN 1.0 gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Lever (Z6003AV-WS1)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, 1 in IPS Inlet (ZER6000AV-HET-CPM)
- ZURN 1.5 gpf, Manual Flush Valve, 1 in IPS Inlet (Z6003-X)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Z6000AV-2-HET)
- Zurn Manual Flush Valves