Shop All Pressure Reducing Valves
Zurn
34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve
Mfr # 34-NR3XLCP
Zoro # G2391966
product price: $215.50
/ea
Free Shipping & Returns
$215.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Length 5.5
- Material Quality integral stainless steel strainer screen holds up over time
- Features Short lay length and compact design installs in tight spaces
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-NR3XLCP
- Zoro # G2391966
- UPC # 612052046983
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Height | 5.5 |
Length | 5.5 |
Width | 2.8 |
Details
Material | Quality integral stainless steel strainer screen holds up over time |
Features | Short lay length and compact design installs in tight spaces |
Description
The Zurn Wilkins NR3XL Pressure Reducing Valve features an integral strainer, making it ideal for residential applications. The durable composite bell housing resists corrosion. Its cartridge design is easy to repair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Thermostat SPDT, 80 to 140 Temp. Range F (SP1082-003)
- ZORO SELECT Nipple, 1/2 in Nominal Pipe Size, Fully Threaded, Schedule 40, Male NPT x Male NPT, Steel, Black (5P650)
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 12 Inch Long Flexible Braided PVC Faucet Riser (4400426)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (8751080083)
- ZURN Water Pressure Reducing Valve, 1 In. (1-600XL)
- ZURN Auto Control Valve, 4 in. Pipe, Grooved (4-ZW209G)
- ZURN 1" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (1-20XLDUC)
- ZURN Pressure Reducing Valve (3-500XL3)
- ZURN Water Pressure Reducing Valve, 2 In. (2-500XL)
- ZURN Prv Vlv Lead Free 2" 610Xl (2-610XL)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF40701)
- Zurn Valves