Shop All Automatic Flush Valve
Zurn
3.0 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS
Mfr # Z6001AV
Zoro # G1855430
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 3 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6001AV
- Zoro # G1855430
- UPC # 670240533141
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 3 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/4 in |
Basic Power Source | Manual |
Pressure Range | 10 to 100 psi |
Fixture Type | Urinal |
Exposed/Concealed | Exposed |
Valve Design | Diaphragm |
Power Source | Manual Operation |
Connection Location | Top |
Standards | ADA Compliant; ANSI/ASME A112.19.2-2003, CAN/CSA B45 |
Item | Manual Flush Valve |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Finish | Polished Chrome |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONBRACO INDUSTRIES Conbraco Tube Cutter Pex 1/8 To 2 Inch 69PTKC001 (8974727)
- PANACEA HOOK CURVED FORGED 7"" (89407)
- ANVIL Strut Pipe Clamp, Pipe Sz 1 In (2400326068)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN 0.25 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZTR6203-QRT)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZTR6200EV)
- ZURN Automatic Flush Valve Retrofit Kit (ZERK-U-EWS-TM)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-WS1)
- KOHLER Mach Wave Dc 1.28 Gpf Toilet Fv (40TD00N10-CP)
- Zurn Automatic Flush Valve