Shop All Automatic Flush Valve
Zurn
3.0 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS
Mfr # Z6001-YB-YC
Zoro # G1855421
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Zurn
- Flush Mode Single Flush
- Gallons per Flush 3 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z6001-YB-YC
- Zoro # G1855421
- UPC # 670240410213
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Zurn |
Flush Mode | Single Flush |
Gallons per Flush | 3 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/4 in |
Basic Power Source | Manual |
Finish | Polished Chrome |
Fixture Type | Urinal |
Exposed/Concealed | Exposed |
Connection Location | Top |
Standards | ADA Compliant; ANSI/ASME A112.19.2-2003, CAN/CSA B45 |
Includes | Adjustable Tailpiece, and Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling |
Valve Design | Diaphragm |
Item | Manual Flush Valve |
Power Source | Manual Operation |
Pressure Range | 10 to 100 psi |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019604)
- ANVIL Riser Clamp, Tube Sz 2 In, 10 3/8 In L (0500421060)
- JOHN GUEST Barbed Plug, Acetal, Gray, 10 PK (PI0806S-PK10)
- ORION Socket Fusion Tool Set, 1/2 To 2 In (HTK2COMPLETE KIT - PADDLE w HEAD SETS)
- ZURN ZEMS Connected Sensor Flush Valve - Retrofit Kit (PEMS6000-RK-W1)
- ZURN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000AV-HET)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000-WS1.0005)
- ZURN 1.28 gpf, Toilet Flush Valve Toilet (Z5665.381.00.00.00)
- ZURN 0.5 gpf, Urinal Manual Flush Valve, Polished Chrome, 3/4 in IPS (Z6003AV-EWS)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-WS1-CPM)
- KOHLER Mach Tripoint Dc 1.28 Gpf Toil Ret Fv (10TD00N10-RF-CP)
- Zurn Automatic Flush Valve