Shop All Bell Traps and Drains
This Product is Discontinued
Zurn
3" x 4" Pipe Dia. PVC, Nickel General Purpose Drain (Discontinued)
Mfr # CO2401-PVC
Zoro # G5409028
This Product is Discontinued
Key Features
- Material of Construction PVC, Nickel
- Type Round
- Color/Finish Nickel Bronze
- Pipe Dia. (In.) 3" x 4"
- Grid Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # CO2401-PVC
- Zoro # G5409028
- UPC # 670240402676
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" x 4" |
Height (In.) | 2-5/8" |
Length (In.) | 5" |
Details
Material of Construction | PVC, Nickel |
Type | Round |
Color/Finish | Nickel Bronze |
Grid Material | Nickel |
Connection | Solvent-Weld |
Item | General Purpose Drain |
Description
General Purpose Nickel CO 3 In.x4 In.,SW,PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.