Shop All Sink Drains
Zurn
3" Pipe Dia., Stainless steel, Lavatory, Drain
Mfr # JP1996-SDL
Zoro # G5403133
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 in
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Stainless Steel
- Connection - Drains MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # JP1996-SDL
- Zoro # G5403133
- UPC # 670240542563
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Pipe Dia. - Drains | 3 in |
Length - Drains | 2 9/16 in |
Length (In.) | 2-9/16" |
Pipe Dia. (In.) | 3" |
Overall Diameter | 3 in |
Pipe Outside Diameter | 3 in |
Body Diameter | 3 in |
Body Height | 2 9/16 in |
Description
Sink Drain, Resistance Properties Corrosion Resistant, Product Type Sink Drain, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 3 in, Shape Round, Body Height 2 9/16 in, Body Diameter 3 in, Connection Thread Type NPT, Grate Material Stainless Steel, Grate Surface Type Square Holes, Color Silver, Connection Type Threaded, Drain Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY TRAP+UNION P PVC1.5""HXJN (PVC00711P0600)
- GROHE Relexa Wall Union Npt Us Starlight Chrom (28629000)
- KISSLER Solid Post Strainer, Metal, 2in. L, 22 ga. (59-2020)
- THRIFCO PLUMBING Hot/Cold Stem for Valley Faucets, 3Z-6H/C, Replaces Danco 17312 (4401744)
- ZURN Strainer: Brass; Basket: Stainless Steel, Locknut Stick, Basket Strainer (ZSS250-PC)
- ZURN FS12-6-PV2 Floor Sink (FS12-6-PV2)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8936CZ-PC)
- ZURN 1-1/2" Pipe Dia., Stainless Steel, Kitchen, Basket Strainer (ZP100-SS)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Water Saver Trap Primer (Z1021-PC)
- ZURN FS12-6-PV4 Floor Sink (FS12-6-PV4)
- KOHLER Premier Drain With Overflow (1035350-VF)
- Zurn Sink Drains