Shop All Bell Traps and Drains
Zurn
3" Pipe Dia. PVC, Cast Iron Roof Drain
Mfr # RD2120-PV3
Zoro # G5412692
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Cast Iron
- Type Roof
- Pipe Dia. (In.) 3"
- Grid Material Polyethylene
- Height (In.) 10-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RD2120-PV3
- Zoro # G5412692
- UPC # 670240481671
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 10-1/4" |
Length (In.) | 11-7/16" |
Overall Diameter | 11 1/2 in |
Pipe Outside Diameter | 3 in |
Details
Material of Construction | PVC, Cast Iron |
Type | Roof |
Grid Material | Polyethylene |
Connection | Hub |
Item | Roof Drain |
Drain Material | Plastic |
Color | Black |
Includes Dome | Yes |
Connection Type | Gasket |
Basin Finish | Dura Coated |
Grate Surface Type | Dome |
Dome Material | Plastic |
Shape | Round |
Description
Roof Drain, Dome Material Plastic, Drain Material Plastic, Includes Dome Yes, Pipe Outside Diameter 3 in, Shape Round, Connection Type Gasket, Overall Diameter 11 1/2 in, Basin Finish Dura Coated, Color Black, Grate Surface Type Dome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet Cap, Chrome, Adjustable Ring (RP50)
- AIRWAY 1/2" Flare x JIC 316 SS Tube Sleeve (0319-08SS)
- ZORO SELECT 2" Socket Weld 316 SS Tee (60TE111SW020)
- PENTAIR/OMNIFILTER 5Heavy Duty Sediment Cartridge10", 5Micron, (RS22-SS2-S18)
- ZURN 3" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV3)
- ZURN 2" Pipe Dia. PVC, Cast Iron Roof Drain, Grid Material: Polyethylene (RD2120-PV2)
- ZURN 9 " Cast-iron Floor Drain (Z554-3NH)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C4N-PS-CC)
- ZURN 6-7/8 " Aluminum Drain Dome (P1900-semi-dome-alum)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- ZURN 2" x 3" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2)
- Zurn Bell Traps and Drains