Shop All Bell Traps and Drains
Zurn
3" Pipe Dia. PVC and Cast Iron Adjustable Floor Drain
Mfr # FD2340-PV3
Zoro # G5411478
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC and Cast Iron
- Type Adjustable
- Pipe Dia. (In.) 3"
- Grid Material Cast Iron
- Height (In.) 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # FD2340-PV3
- Zoro # G5411478
- UPC # 670240467286
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 7-1/2" |
Length (In.) | 8-3/8" |
Details
Material of Construction | PVC and Cast Iron |
Type | Adjustable |
Grid Material | Cast Iron |
Connection | Hub |
Item | Adjustable Floor Drain |
Description
Adj. Floor Drain,PVC,Medium Duty,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T-4326NL PEPxFIP CLPG (313-291NL)
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10, Max. Pressure: 1000 psi (41FS-6)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Chrome (LKAV3032CR)
- B & K Valve Gas Ball 1/2Ips Aga (110-523HC)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR06NI-C4N-PS-CC)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel, Bronze Shower Drain, Type: Adjustable (FD2254-PV2-R5)
- ZURN 2" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV2)
- ZURN 2" Pipe Dia. ABS, Cast Iron Shower Drain (FD2254-AB2-BS4)
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Material of Construction: cast iron (FD2376-NH4)
- JAY R. SMITH MANUFACTURING 10" Pipe Dia. 3/4" H Nickel Bronze Floor Cleanout (4810-10PB)
- Zurn Bell Traps and Drains