Shop All Bell Traps and Drains
Zurn
3" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain
Mfr # FD2322-PO3
Zoro # G5411417
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron, Nickel Bronze
- Type Adjustable
- Pipe Dia. (In.) 3"
- Grid Material Nickel Bronze
- Height (In.) 6-1/12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # FD2322-PO3
- Zoro # G5411417
- UPC # 670240613225
- Country of Origin India
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 6-1/12" |
Length (In.) | 7" |
Overall Diameter | 7 in |
Pipe Outside Diameter | 3 in |
Body Diameter | 7 in |
Body Height | 4 3/8 in |
Details
Material of Construction | Cast Iron, Nickel Bronze |
Type | Adjustable |
Grid Material | Nickel Bronze |
Connection | Push On |
Ligature Resistant | No |
Drain Material | Cast Iron |
Item | Floor Drain |
ADA Compliant | No |
Connection Type | Push On |
Includes Grate | Yes |
Includes Strainer | Yes |
Drain Stopper Type | None |
Product Type | Floor Drain |
Grate Finish | Nickel |
Drain Style | Round |
Strainer Material | Nickel Bronze |
Description
Floor Drain, Includes Strainer Yes, Includes Grate Yes, Pipe Outside Diameter 3 in, Strainer Material Nickel Bronze, Drain Material Cast Iron, Connection Type Push On, Ligature Resistant No, Body Height 4 3/8 in, Product Type Floor Drain, Drain Style Round, Overall Diameter 7 in, Body Diameter 7 in, Grate Finish Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Toilet Supply 3/8Compx7/8Blx16 (B1T16)
- GRUVLOK Flush Gap Gasket Rigid Coupling, 2 1/2 in (0390103257)
- JONES STEPHENS Roof Drain, Plastic Dome, PVC, 3" (R18014)
- LEGEND VALVE 1/4 x 1/4 PUSH FIT MALE ADAPTE (465-091)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV3)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3.5)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C4N-PS-CC)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel, Bronze Shower Drain, Type: Adjustable (FD2254-PV2-R5)
- ZURN PVC, Stainless Steel Mop Basin, Height (In.): 10" (Z1996-24-AW)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-NH2-R5)
- SMITH LIGHT COMMERCIAL 4" Pipe Dia. Cast Iron Roof Drain (148-Y04)
- Zurn Bell Traps and Drains