Shop All Bell Traps and Drains
Zurn
3" Pipe Dia. Cast Iron Dome Strainer
Mfr # FD2376-NH3
Zoro # G5411502
product price: $94.50
/ea
Free Shipping & Returns
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Dome
- Color/Finish White
- Pipe Dia. (In.) 3"
- Height (In.) 10-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2376-NH3
- Zoro # G5411502
- UPC # 670240491021
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 10-5/8" |
Length (In.) | 12" |
Details
Material of Construction | cast iron |
Type | Dome |
Color/Finish | White |
Connection | No-Hub |
Item | Dome Strainer |
Description
Dome Strainer,No-Hub Body,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIROMATIC B300F 3/4" Npt(F) X 3/4" Npt(F) (B300F)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (77412)
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- AMERICAN STANDARD Thermostatic Cartridge (A955585-0070A)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Adjustable Floor Drain (FD2210-PV2)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36)
- ZURN 2" Pipe Dia. Cast Iron, ABS Dome Strainer, Type: Square (FD2377-NH2)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Cleanout (EZC2-PV3)
- Zurn Bell Traps and Drains