Shop All Bell Traps and Drains
Zurn
3" Pipe Dia. Cast Iron, ABS Dome Strainer
Mfr # FD2377-NH3
Zoro # G5411618
product price: $136.50
/ea
Free Shipping & Returns
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron, ABS
- Type Square
- Pipe Dia. (In.) 3"
- Height (In.) 12-5/8"
- Length (In.) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2377-NH3
- Zoro # G5411618
- UPC # 670240491984
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 12-5/8" |
Length (In.) | 12" |
Details
Material of Construction | Cast Iron, ABS |
Type | Square |
Connection | No-Hub |
Item | Dome Strainer |
Description
Dome Strainer,No-Hub Body,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (EJP10-14-5FT)
- JONES STEPHENS 12 in. Water Meter Box and Solid Black Lid (M12009)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 67)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (5P848)
- ZURN ABS Barrier Trap Seal Floor Drain (Z1072-3.5)
- ZURN 2" Pipe Dia. PVC, Stainless Steel Shower Drain (FD2254-PV2-FMT)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR06NI-C3N-PS-CC)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C2N-PS-CC)
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV3)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-AB2-S5)
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- Zurn Bell Traps and Drains