Shop All Bell Traps and Drains
Zurn
3" Pipe Dia. ABS, Nickel Bronze Floor Drain, Length (In.): 5"
Mfr # FR05NIA3S-C
Zoro # G5411819
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Nickel Bronze
- Type Round
- Pipe Dia. (In.) 3"
- Grid Material Nickel Bronze
- Length (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FR05NIA3S-C
- Zoro # G5411819
- UPC # 670240882409
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Length (In.) | 5" |
Details
Material of Construction | ABS, Nickel Bronze |
Type | Round |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Item | Floor Drain |
Description
Floor Drain,Round,ABS 3 In.,Weld 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 1/2" FNPT Carbon Steel Ball Valve Inline (4351002280)
- MUSTEE Utility Sink, 13-3/4 in H, 25 in W, 22 in L, Drop-In, SMC Fiberglass, White (10)
- BLUEVUE BIG Size Trip Lever Gasket Kit, Chrome (BIG-3TLSS-C)
- LE JOHNSON PRODUCTS LE Johnson Products 1817PPK3 Universal Bottom Pivot Guide (4279428)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-PV2-S5)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P2S-PS-CC)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGE)
- ZURN 3" Pipe Dia. ABS, Cast Iron Floor Drain (FD2220-AB3)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGC)
- ZURN 4-1/8" W, 20" L Floor Drain Grate (P4-HPP)
- ZURN 9 " Cast-iron Floor Drain (Z554-4NH)
- Zurn Bell Traps and Drains