Shop All Bell Traps and Drains
Zurn
3" Pipe Dia. ABS, Cast Iron Floor Drain
Mfr # FD2220-AB3
Zoro # G5410671
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS, Cast Iron
- Type Round
- Pipe Dia. (In.) 3"
- Grid Material Cast Iron
- Height (In.) 2-31/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2220-AB3
- Zoro # G5410671
- UPC # 670240465053
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" |
Height (In.) | 2-31/32" |
Length (In.) | 5-5/16" |
Details
Material of Construction | ABS, Cast Iron |
Type | Round |
Grid Material | Cast Iron |
Connection | Hub |
Item | Floor Drain |
Description
Floor Drain,ABS,Medium Duty,C.I.,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL St-5 140N43 Thermal Expansion (ST-5)
- KOHLER Statement Oblong Vichy Body Spray Polished Chrome (26300-CP)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161546343)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010670)
- ZURN Offset Pipe Protector, 2-1/4 in. Size (Z8945-NT)
- ZURN 6 " PVC Drain (FD2380-PVC)
- ZURN Drain Grate, Floor , Sq, 4-5/8" (PN400-5S-GRID)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P2S-PS-CC)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGE)
- ZURN 5 " stainless steel Round Access Cover (CO2530-SS5)
- JONES STEPHENS Hd Traf Drain, PVC Full Grate, Sb, PVC, 3" (D50180)
- Zurn Bell Traps and Drains