Shop All Bell Traps and Drains
Zurn
3" - 4" Pipe Dia. PVC, Stainless Steel Round Drain
Mfr # EZ2-PV3-SS
Zoro # G5409770
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Round Adjustable
- Pipe Dia. (In.) 3" - 4"
- Grid Material Stainless Steel
- Height (In.) 6-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZ2-PV3-SS
- Zoro # G5409770
- UPC # 889934119244
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" - 4" |
Height (In.) | 6-1/16" |
Length (In.) | 9-27/32" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Round Adjustable |
Grid Material | Stainless Steel |
Connection | Solvent-Weld |
Item | Round Drain |
Description
Round Drain,SS,PVC 3 In.x4 In.,Solvent 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK - FEMALE RIGID (8 XHX7-S .062 ORIFICE)
- LEGEND VALVE 1/2F1807x3/8x3/8 T-598NL STRA (114-732NL)
- TRUESEAL Push-to-Connect Union Connector, 1/4 in Tube Size, PVDF, Black (FB4UC4-HBLK)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 In., MNPT (6810)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-AB2-S5)
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-40-EO-TG)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C2N-PS-CC)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Drain (EZ2-PV3)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGC)
- ZURN 5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain (RD2150-SS5)
- Zurn Bell Traps and Drains