Shop All Bell Traps and Drains
Zurn
3" - 4" Pipe Dia. PVC, Stainless Steel Round Cleanout, Length (In.): 5"
Mfr # EZC-PV3-SS
Zoro # G5410120
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Round Adjustable
- Pipe Dia. (In.) 3" - 4"
- Grid Material Stainless Steel
- Height (In.) 7-15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZC-PV3-SS
- Zoro # G5410120
- UPC # 889934118070
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" - 4" |
Height (In.) | 7-15/32" |
Length (In.) | 5" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Round Adjustable |
Grid Material | Stainless Steel |
Connection | Solvent-Weld |
Item | Round Cleanout |
Description
Round Cleanout,SS,ABS,3 In.x4 In.,Solvent 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. Stainless Steel PEX Crimp Sleeve (10-Pack), 10PK (PXSS3410PK)
- ZORO SELECT Square Head Plug, 316 SS, 1/4", BSPT (ZUSA-PF-7542)
- ALLPOINTS 3-1/2" Gooseneck Spout (266344)
- DIXON LocKing Handle Bronze Ball Valve, 3/4"NPT (BBLV75)
- ZURN 4" Pipe Dia. ABS, Nickel Bronze Floor Drain (FD2220-AB4-NT)
- ZURN 2" - 3" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV2-SS)
- ZURN 4" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV4)
- ZURN 5 " stainless steel Round Access Cover (CO2530-SS5)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain (FD2283-PV3)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-NH2-S5)
- ZURN 2" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP2)
- Zurn Bell Traps and Drains