Shop All Bell Traps and Drains
Zurn
3" - 4" Pipe Dia. PVC, Stainless Steel Round Cleanout
Mfr # EZC2-PV3-SS
Zoro # G5409901
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Round Adjustable
- Pipe Dia. (In.) 3" - 4"
- Grid Material Stainless Steel
- Height (In.) 6-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZC2-PV3-SS
- Zoro # G5409901
- UPC # 889934119565
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" - 4" |
Height (In.) | 6-1/16" |
Length (In.) | 9-27/32" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Round Adjustable |
Grid Material | Stainless Steel |
Connection | Solvent-Weld |
Item | Round Cleanout |
Description
Round Cleanout,SS,PVC,3 In.x 4 In.,Solvent 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - White (440150)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2240 psi (012-030-000)
- DIXON Brass Gate Valve, 1-1/4" (BGV125)
- DIXON Standard Round Hole Strainer, NPSM 2" (RHS25)
- ZURN 3" Pipe Dia. PVC, Cast Iron Roof Drain (RD2120-PV3)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Floor Drain (FD2220-PV2-NT)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C3N-PS-CC)
- ZURN 4" Pipe Dia. PVC, Stainless Steel Round Cleanout (EZC-PV4-SS)
- ZURN 9 " Cast-iron Floor Drain (Z554-3NH)
- ZURN 4-15/16 " Aluminum Drain Dome (P1910-SEMI-DOME-ALUM)
- Zurn Bell Traps and Drains