Shop All Bell Traps and Drains
Zurn
3" - 4" Pipe Dia. PVC, Stainless Steel Round Cleanout
Mfr # EZC2-PV3-SS-CC
Zoro # G5409971
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Stainless Steel
- Type Round Adjustable
- Pipe Dia. (In.) 3" - 4"
- Grid Material Stainless Steel
- Height (In.) 6-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # EZC2-PV3-SS-CC
- Zoro # G5409971
- UPC # 889934119640
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" - 4" |
Height (In.) | 6-1/16" |
Length (In.) | 9-27/32" |
Details
Material of Construction | PVC, Stainless Steel |
Type | Round Adjustable |
Grid Material | Stainless Steel |
Connection | Solvent-Weld |
Item | Round Cleanout |
Description
Round Cleanout,SS,PVC,3 In.x 4 In.,Solvent 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Border Readylatch Pb Seat- Anti-Microb (24494-A-0)
- ZORO SELECT 1/2" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-50NL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8030G013)
- ZURN 6 " PVC Drain (FD2380-PVC)
- ZURN 4" Pipe Dia. PVC, Stainless Steel Round Cleanout (EZC-PV4-SS)
- ZURN 4" Pipe Dia. Cast Iron Dome Strainer, Material of Construction: cast iron (FD2376-NH4)
- ZURN 2" x 3" Pipe Dia. ABS, Stainless Steel Shower Drain (FD2254-AB2)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Shower Drain (FD2254-NH2-S5)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FR06NI-C4N-PS-CC)
- ZURN 3" Pipe Dia. ABS, Nickel Bronze Floor Drain, Type: Round (FD2220-AB3-NT)
- ZURN 7-9/16" L Cast Iron Roof Drain Dome (P125-DOME-CI)
- Zurn Bell Traps and Drains