Shop All Bell Traps and Drains
Zurn
3" - 4" Pipe Dia. PVC, Nickel Bronze Round Floor Drain
Mfr # EZ1-PV3
Zoro # G5409509
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Round
- Pipe Dia. (In.) 3" - 4"
- Grid Material Nickel Bronze
- Height (In.) 8.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # EZ1-PV3
- Zoro # G5409509
- UPC # 889934116397
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" - 4" |
Height (In.) | 8.031" |
Length (In.) | 8-1/4" |
Details
Material of Construction | PVC, Nickel Bronze |
Type | Round |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Item | Round Floor Drain |
Description
Rnd Floor Drain,Nickel,PVC 3 In.x4 In.,Weld 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 10479 Single Lever Shower Mixer Valve w Compact Trim Ring (Includes (3 (10479)
- LEGEND VALVE 2" T-301 CAST IRON GATE VALVE (116-101)
- ZORO SELECT 1-1/4" FNPT 316 SS Threaded Cap (60RDC111N114)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 9 in.L, Gray (02-09-M-N)
- ZURN 2" Pipe Dia. PVC and Cast Iron Floor Drain (FD2350-PV2)
- ZURN 4" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB4)
- ZURN 8-3/8 " cast iron Floor Drain (ZN415-3NH-5B)
- ZURN 3-1/4" Pipe Dia. PVC Trap Protector (Z8943-NT)
- ZURN 6-7/8 " Plastic Drain Dome (P1900-semi-dome)
- ZURN 7-9/16" L Cast Iron Roof Drain Dome (P125-DOME-CI)
- JONES STEPHENS Hd Traf Drain, PVC Full Grate, Sb, PVC, 3" (D50180)
- Zurn Bell Traps and Drains