Shop All Bell Traps and Drains
Zurn
3" - 4" Pipe Dia. PVC, Nickel Bronze Round Drain
Mfr # EZ2-PV3-CC
Zoro # G5409807
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Round Adjustable
- Pipe Dia. (In.) 3" - 4"
- Grid Material Nickel Bronze
- Height (In.) 6-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # EZ2-PV3-CC
- Zoro # G5409807
- UPC # 889934119305
- Country of Origin Taiwan, Province of China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" - 4" |
Height (In.) | 6-1/16" |
Length (In.) | 9-27/32" |
Details
Material of Construction | PVC, Nickel Bronze |
Type | Round Adjustable |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Item | Round Drain |
Description
Round Drain,NB,PVC 3 In.x4 In.,Solvent 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle (RK7300-LH)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Reducing Hex Bushing - 2" MNPT x 1" FNPT (ZUSA-PF-245)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Venetian Bronze (T3597LF-RBWL)
- KOHLER Plug Button (78042-CP)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C3N-PS-CC)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-AB2-S5)
- ZURN 3-1/4" Pipe Dia. PVC Trap Protector (Z8943-NT)
- ZURN 9 " Cast-iron Floor Drain (Z554-4NH)
- ZURN 2" Pipe Dia. PVC, Nickel Bronze Adjustable Floor Drain (FD2210-PV2)
- ZURN 5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain (RD2150-SS5)
- JAY R. SMITH MANUFACTURING 4" x 2" Pipe Nickel Bronze Cleanout Cover (4020C04NB-NS)
- Zurn Bell Traps and Drains