Shop All Bell Traps and Drains
Zurn
3" - 4" Pipe Dia. PVC, Nickel Bronze Round Cleanout, Length (In.): 5"
Mfr # EZC-PV3
Zoro # G5410069
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC, Nickel Bronze
- Type Round Adjustable
- Pipe Dia. (In.) 3" - 4"
- Grid Material Nickel Bronze
- Height (In.) 7-15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # EZC-PV3
- Zoro # G5410069
- UPC # 889934118001
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3" - 4" |
Height (In.) | 7-15/32" |
Length (In.) | 5" |
Details
Material of Construction | PVC, Nickel Bronze |
Type | Round Adjustable |
Grid Material | Nickel Bronze |
Connection | Solvent-Weld |
Item | Round Cleanout |
Description
Round Cleanout,NB,ABS,3 In.x4 In.,Solvent 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA BUSHING ABS 4"" SPIGXHUB (ABS001180600)
- LEGEND VALVE 1-1/2" COPPER TEE (450-157)
- MEC Gas Softnose POL Replacement O-Ring (568-110-01)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525F-125250-25)
- ZURN 2" Pipe Dia. PVC Decorative Floor Drain (FD2283-PV3)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-P4S-PS-CC)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-DGC)
- ZURN Cast Iron Roof Drain Dome (P100-DOME-CI)
- ZURN 3-1/4" Pipe Dia. PVC Trap Protector (Z8943-NT)
- ZURN 9 " Cast-iron Floor Drain (Z554-3NH)
- SIOUX CHIEF 866-34PPK 9 x 9 in. Bell Trap Drain (45769)
- Zurn Bell Traps and Drains